Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size
Mfr # 417080
Zoro # G5277605
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 417080
- Zoro # G5277605
- UPC # 25528713126
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Pipe Fitting Length | 14.46" |
Fitting Length | 14.46 in |
Fitting Pipe Size | 8 in x 8 in |
Pipe Size | 8 in |
Fitting Side B Outside Diameter | 9 3/8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Overall Length | 14 7/16 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 9 3/8 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Female, Socket, 9 3/8 in, 8 in, Female, Socket, 9 3/8 in, Includes Seal No, 14 7/16 in Overall Length, 160 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Ring (1439228-BN)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-16996)
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 4 in Pipe Size (1WKJ8)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (401211)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- ZORO SELECT PVC Cleanout Plug, MNPT, 3 in Pipe Size (1WKH8)
- Zoro Select PVC Pipe Fittings