Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size
Mfr # 417040
Zoro # G5276686
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 417040
- Zoro # G5276686
- UPC # 25528718299
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Pipe Fitting Length | 6.97" |
Fitting Length | 6.97 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Pipe Size | 4 in x 4 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 6 15/16 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, 6 15/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Hot And Cold Water Inlet Faucet, Chrome plated (942-CP)
- SIOUX CHIEF CLOSET FLANGE PUSH ABS4"" (886-GA)
- ZORO SELECT 2-1/2" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-998BC)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H (PVC001072000)
- ZORO SELECT PVC Cap, Solvent, 1/2 in Pipe Size (H447005LS)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (817-012)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (801-420)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size (1413-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (438211)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size (1429-168)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- Zoro Select Fittings