Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size
Mfr # 817-003
Zoro # G5326081
original price:
$4.55
8% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 817-003
- Zoro # G5326081
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
For Pipe Outside Diameter | 3/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Description
45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Female, Socket, 1 in, 3/8 in, Female, Socket, 1 in, Includes Seal No, For Pipe Outside Diameter 3/8 in, 1 1/2 in Overall Length, 920 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- B & K CROSS 1"" GALVANIZED (511-005HC)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- ANCHOR FLUID POWER 1" NPTF THREADED CHECK VALVE CARBON STEEL PLATED, 7 PSI CRACKING PRESSURE (CN1-1-7)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 3/4 in Pipe Size (464-131)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (429422)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (801-005)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (806-040)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- Zoro Select Fittings