Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size
Mfr # 417020
Zoro # G5276661
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 417020
- Zoro # G5276661
- UPC # 25528140328
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Fitting Length | 4.32 in |
Pipe Fitting Length | 4.32" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 4 5/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, 4 5/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87900)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- LASCO FITTINGS Bushing, 1 1/2 in, Schedule 40, White (437209BC)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (437338)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (436025)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (839-073)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005SR)
- Zoro Select PVC Pipe Fittings