Shop All PVC Pipe Fittings
This Product is Discontinued
Zoro Select
PVC Elbow, 45 Degrees, Hub, 4 in Pipe Size (Discontinued)
Mfr # 40640
Zoro # G6093455
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class No Schedule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40640
- Zoro # G6093455
- UPC # 385614064052
- Country of Origin Unknown
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
45 Degrees Street Elbow, PVC, 4 in, Socket, 4 in, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.