Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Hub, 1-1/2 in Pipe Size
Mfr # 1WKC1
Zoro # G3441505
original price:
$2.29
13% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WKC1
- Zoro # G3441505
- UPC # 012871058851
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 10WP2)
- KOHLER Washer, 1049055 (1049055)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12029)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (819-012)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (406060)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 in Pipe Size (438335)
- ZORO SELECT PVC Adapter, Hub, 4 in x 3 in Pipe Size (65150)
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size (437334)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size (412005)
- Zoro Select Fittings