Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, FNPT x FNPT, 4 in Pipe Size
Mfr # 819-040
Zoro # G3018811
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 819-040
- Zoro # G3018811
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Outside Diameter | 5 3/16 in |
Overall Length | 6 3/8 in |
Fitting Pipe Size | 4 in x 4 in |
For Pipe Outside Diameter | 4 in |
Fitting Side B Outside Diameter | 5 3/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, NPT, 5 3/16 in, 8, 4 in, Female, NPT, 5 3/16 in, 8, Includes Seal No, For Pipe Outside Diameter 4 in, 6 3/8 in Overall Length, 160 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 6 in x 4 in Pipe Size (1WKW4)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (870-337FB)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1/2 in Pipe Size (H401005LS)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (838-131)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 2 in. MIP PVC Plug (PVC 02113 1600HA)
- Zoro Select PVC Pipe Fittings