Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size
Mfr # 819-002
Zoro # G5326133
original price:
$6.59
6% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 819-002
- Zoro # G5326133
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side A Outside Diameter | 7/8 in |
Overall Length | 1 1/4 in |
For Pipe Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Female, NPT, 7/8 in, 18, 1/4 in, Female, NPT, 7/8 in, 18, Includes Seal No, For Pipe Outside Diameter 1/4 in, 1 1/4 in Overall Length, 565 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302335)
- KOHLER Assy-Fixer;Bd-N330A-Cautwh (9702-04690A)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE6)
- DIXON Coupler, 4 x 3 In, Female Coupler x FNPT (4030-D-AL)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (897-375-020)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size (1429-168)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (801-010)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (829-212)
- PLASTIC TRENDS PVC WYE PIPE SDR35 3"" (P302)
- Zoro Select PVC Pipe Fittings