Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size
Mfr # 465040
Zoro # G5287301
original price:
$20.59
5% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 22-1/2 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 465040
- Zoro # G5287301
- UPC # 25528771843
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Fitting Length | 6.37 in |
Pipe Size (Fittings) | 4" |
Pipe Fitting Length | 6.37" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Overall Length | 6 3/8 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Pipe Size | 4 in |
Description
22.5 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, 6 3/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM62)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30431)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- ZORO SELECT PVC Repair Coupling, Hub, 4 in Pipe Size (05968)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size (402422)
- OATEY 4x2 PVC Saddle Tee Kit (43791)
- Zoro Select Fittings