Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size
Mfr # 05988
Zoro # G1236706
original price:
$61.81
12% off
new price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 22-1/2 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05988
- Zoro # G1236706
- UPC # 012871059889
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side A Outside Diameter | 7 3/16 in |
Fitting Side B Outside Diameter | 7 3/16 in |
For Pipe Outside Diameter | 6 5/8 in |
Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 2 1/2 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
22.5 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 7 3/16 in, 6 in, Female, Socket, 7 3/16 in, Includes Seal No, For Pipe Outside Diameter 6 5/8 in, 2 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- KOHLER Flapper With Float Kit (GP1105825)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (417040)
- ZORO SELECT PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size (406020BC)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (801-532)
- NDS ONE HL CATCH BASIN 6"" (101)
- Zoro Select PVC Pipe Fittings