Shop All PVC Pipe Fittings
Zoro Select
PVC Double Wye, Hub, 3 in Pipe Size
Mfr # 1WJW5
Zoro # G3391464
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Double Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJW5
- Zoro # G3391464
- UPC # 012871058400
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side D Outside Diameter | 3 15/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Overall Length | 6 1/2 in |
Description
Double Wye, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 6 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- TOTO Aquia Toilet, Gasket, Spare Part, Silicone (9BU088E)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size (1436101)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 3/4 in Pipe Size (436131)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1/2 in Pipe Size (437287)
- BANJO Flange, 1", Basic Fitting Elbow, 2" O.D. (M100BRB90)
- Zoro Select Fittings