Shop All PVC Pipe Fittings
Zoro Select
PVC Double Wye, Hub, 1-1/2 in Pipe Size
Mfr # 1WJW1
Zoro # G2880421
original price:
$12.87
12% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Double Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJW1
- Zoro # G2880421
- UPC # 012871058387
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 15/16 in |
For Pipe Outside Diameter | 1 7/8 in |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side D Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Description
Double Wye, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- FRANKE KITCHEN SINK DBL 8 in. 20G (CDLA3322-8-4CBN)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (829-422)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 4 in Pipe Size (1WJN8)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 2 in Pipe Size (06390)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (402209)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (437292)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 3 in Pipe Size (437530)
- Zoro Select Fittings