Shop All PVC Pipe Fittings
Zoro Select
PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size
Mfr # 482040
Zoro # G5279373
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 482040
- Zoro # G5279373
- UPC # 025528712921
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Fitting Length | 7.55 in |
Pipe Size (Fittings) | 4" |
Pipe Fitting Length | 7.55" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 7 5/8 in |
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side B Outside Diameter | 5 in |
Description
Deep Socket Coupling, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, 7 5/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (858-015)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Socket x Socket, 2 in x 1 1/2 in Pipe Size (406251)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (801-015)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- LASCO Pressure Cap Pvc Slip 1 (447010BC)
- Zoro Select Fittings