Shop All PVC Pipe Fittings
Zoro Select
PVC Cross, Socket x MNPT, 1 in Pipe Size
Mfr # 421A010
Zoro # G5287231
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Cross
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 421A010
- Zoro # G5287231
- UPC # 25528786151
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 3.4 in |
Pipe Fitting Length | 3.40" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Overall Length | 3 3/8 in |
Description
Standard Cross, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 in, Female, Socket, 1 in, Male, NPT, 1 in, Male, NPT, Includes Seal No, 3 3/8 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Service Kit, 1.28 Gpf Manual Tfv (1388750)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7150601)
- ZORO SELECT CPVC Transition Male Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub (4136-007SS)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- ZORO SELECT PVC Closet Flange with Stop, Hub, 4 in x 3 in Pipe Size (05903)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 6 in Pipe Size (436060)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (430007)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size (1WKU4)
- ZORO SELECT PVC Solid Flange, FNPT, 3 in Pipe Size (852-030)
- ZORO SELECT PVC Double Wye, Hub, 3 in Pipe Size (1WJW5)
- Zoro Select PVC Pipe Fittings