Shop All PVC Pipe Fittings
Zoro Select
PVC Cross, Insert, 3/4 in Pipe Size
Mfr # 1420007
Zoro # G5316866
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Cross
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420007
- Zoro # G5316866
- UPC # 25528723293
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Fitting Length | 4.32" |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 4.32 in |
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 4 5/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Barb Size | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side D Outside Diameter | 13/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Description
Cross Insert, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, 3/4 in, Male, Insert, 13/16 in, 3/4 in, Male, Insert, 13/16 in, Includes Seal No, 4 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Van-Stone Flange, Socket, 2 in Pipe Size (854-020)
- LEGEND VALVE 1 T4350 NO LEAD COMP X MIP CPL (313-145NL)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size (858-002)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- ZORO SELECT PVC Plug, Spigot, 6 in Pipe Size (P106-060)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- ZORO SELECT PVC Solid Flange, Socket, 1 in Pipe Size (851-010)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- TOOL 1.25 x 5 in. PVC Well Point (TO1489395)
- Zoro Select Fittings