Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Solvent x Solvent, 4 in Pipe Size
Mfr # H429040LS
Zoro # G3081644
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H429040LS
- Zoro # G3081644
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 4 1/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Pipe Size | 4 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, 4 1/4 in Overall Length, 130 psi @ 73 Degrees F Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- MAID-O-MIST #7A Connector (#7A Connector)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size (801-002)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size (1436132)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (870-420FB)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1-1/2 in Pipe Size (1402015)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in Pipe Size (464-007)
- Zoro Select PVC Pipe Fittings