Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 8 in Pipe Size
Mfr # 429080
Zoro # G5277736
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429080
- Zoro # G5277736
- UPC # 25528712815
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Pipe Fitting Length | 9.27" |
Fitting Length | 9.27 in |
Fitting Side A Outside Diameter | 9 in |
Overall Length | 9 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side B Outside Diameter | 9 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Female, Socket, 9 in, 8 in, Female, Socket, 9 in, Includes Seal No, 9 in Overall Length, 160 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (8884)
- RHEEM Pilot Assembly, LP, Metal (SP10764C)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (430101)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1-1/2 in Pipe Size (857-015)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size (429003)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1CNX5)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- Zoro Select PVC Pipe Fittings