Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 6 in Pipe Size
Mfr # 829-060
Zoro # G5326246
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 829-060
- Zoro # G5326246
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Overall Length | 6 3/8 in |
Pipe Size | 6 in |
Fitting Side A Outside Diameter | 7 1/2 in |
Fitting Pipe Size | 6 in x 6 in |
For Pipe Outside Diameter | 6 in |
Fitting Side B Outside Diameter | 7 1/2 in |
Description
Coupling, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 1/2 in, 6 in, Female, Socket, 7 1/2 in, Includes Seal No, For Pipe Outside Diameter 6 in, 6 3/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Bathroom Faucet (L64635)
- SPEAKMAN Self Closing Valve (SE-900)
- PRINCE Bolt Kit, For 3 Section (660401003)
- ZORO SELECT Flexible Coupling, For Pipe Size 15x15" (1056-1515)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (870-337FB)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (402209)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- ZORO SELECT PVC Solid Flange, Socket, 3 in Pipe Size (851-030)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (1CNX2)
- Zoro Select PVC Pipe Fittings