Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 5 in Pipe Size
Mfr # 429050
Zoro # G5277675
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 429050
- Zoro # G5277675
- UPC # 25528712808
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5 in |
Fitting Length | 6.26 in |
Pipe Fitting Length | 6.26" |
Pipe Size (Fittings) | 5" |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Outside Diameter | 6 1/8 in |
Fitting Side A Outside Diameter | 6 1/8 in |
Fitting Side B Nominal Pipe Size | 5 in |
Overall Length | 6 3/16 in |
Fitting Pipe Size | 5 in x 5 in |
Pipe Size | 5 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 5 in, Female, Socket, 6 1/8 in, 5 in, Female, Socket, 6 1/8 in, Includes Seal No, 6 3/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu061 (T01026)
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/8 in Pipe Size (850-003)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- ZORO SELECT PVC Wye, Hub, 4 in Pipe Size (1WJU5)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 4 in Pipe Size (1WJN8)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- BLUE TWISTER Irrigation Tee 1/2 (ABTT12)
- Zoro Select PVC Pipe Fittings