Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 3/8 in Pipe Size
Mfr # 429003
Zoro # G5277666
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429003
- Zoro # G5277666
- UPC # 25528712716
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Length | 1.61 in |
Outside Dia. | 31/32 in |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 1.61" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Outside Diameter | 15/16 in |
Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 15/16 in |
Overall Length | 1 9/16 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3/8 in, Female, Socket, 15/16 in, 3/8 in, Female, Socket, 15/16 in, Includes Seal No, 1 9/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Nail Clamp, Pipe, 3/4 In, Steel and Plastic (QTALON4)
- AMERICAN HYDRO Siphoning System, All Outside Parts Kit (265071)
- MOEN Handle Kit, 100695 (100695)
- LEGRIS Female x Male Cross, 11/16 in L (0909 00 10)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (801-101)
- ZORO SELECT 90 Elbow, 12 x 12 in, Schedule 40, White (406120)
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (401131)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJV8)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- Zoro Select Fittings