Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 3 in Pipe Size
Mfr # 429030
Zoro # G5276512
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 429030
- Zoro # G5276512
- UPC # 25528718398
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 4.21" |
Outside Dia. | 4 1/32 in |
Fitting Length | 4.21 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 4 1/8 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, 4 1/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- LOCHINVAR Prs2416K Prs2416 Pressure (PRS2416K)
- ZORO SELECT 1-1/4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-175)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (1CNX2)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (839-210)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- Zoro Select Fittings