Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size
Mfr # 829-025
Zoro # G1647764
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 829-025
- Zoro # G1647764
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 3 3/4 in |
Fitting Side A Outside Diameter | 3 7/16 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 3 7/16 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
For Pipe Outside Diameter | 2 1/2 in |
Description
Coupling, PVC, Schedule 80, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 3 7/16 in, 2 1/2 in, Female, Socket, 3 7/16 in, Includes Seal No, For Pipe Outside Diameter 2 1/2 in, 3 3/4 in Overall Length, 420 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221802)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #10 (PVC 45 #10)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" (JF-100T)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1/2 in Pipe Size (878-005BR)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size (402012)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- ZORO SELECT PVC Adapter, Insert x Spigot, 3/4 in Pipe Size (460007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size (402250)
- ABB Carlon 1-1/4 In. PVC T Access Fitting (E983GRCAR)
- Zoro Select Fittings