Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size
Mfr # 429012
Zoro # G5276442
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429012
- Zoro # G5276442
- UPC # 25528137588
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 2.62" |
Fitting Length | 2.62 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 9/16 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, 2 9/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Comfort Height Elongated T (5626-96)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- LEGEND VALVE 1-1/4"X 1" NO LEAD RED ELBOW (310-314NL)
- FISHER MFG Spout (3963)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (438167)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size (1436-020)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/2 in Pipe Size (409015)
- NDS Coupling Repair Pvc 1In (118-10/QF-1000)
- Zoro Select Fittings