Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket, 4 in Pipe Size
Mfr # P100-040
Zoro # G8041468
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P100-040
- Zoro # G8041468
- UPC # 54211170595
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Coupling, PVC, Schedule DWV, 4 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Brushed Nickel (BIG-3TOF-BN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- ZURN Adapter, Polyalloy, 1" Tube (QQPSFC55X)
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- ZORO SELECT PVC Flange, Spigot, 1-1/4 in Pipe Size (856-012)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (801-210)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (439249)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded Gray PVC Coupling SCH 40 (8113794)
- Zoro Select Fittings