Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert x Double Helix, 3/4 in Pipe Size
Mfr # 1429099
Zoro # G5381302
original price:
$1.05
5% off
new price: $0.99
/ea
Sold in multiples of 11 for $10.89
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Double Helix
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1429099
- Zoro # G5381302
- UPC # 25528773724
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 2.93 in |
Pipe Fitting Length | 2.93" |
Barb Size | 3/4" |
Overall Length | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Reducing Coupling, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. Barb Size, 1/2 in, Male, Double Helix, 1/2 in, Includes Seal No, 2 15/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 1/2" 2-Way Ccv S.S.Trim 0.3Cv (B207)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- SOUTHLAND 1-1/2 In. Ground Joint Malleable Black Iron Union (521-707BG)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size (1WKJ6)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 3/4 in Pipe Size (H435007SRLS)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 2 in Pipe Size (807-020)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size (858-005)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 4 in x 2 in Pipe Size (05784)
- Zoro Select PVC Pipe Fittings