Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert x Double Helix, 1 in Pipe Size
Mfr # 1429129
Zoro # G5316875
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Double Helix
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1429129
- Zoro # G5316875
- UPC # 25528773731
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Length | 2.93 in |
Pipe Fitting Length | 2.93" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 15/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Pipe Size | 1 in |
Barb Size | 1" |
Fitting Pipe Size | 1 in x 1 in |
Description
Coupling, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1 in, Male, Double Helix, 1/2 in, Includes Seal No, 2 15/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-VS)
- LEGEND VALVE 1-1/2" T-575 DIELECTRIC NIPPLE (301-506)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L (0500088448)
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size (437528)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/2 in Pipe Size (437337)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (438073)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (897-375-020)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size (1WKL1)
- IPEX 6 In. Female PVC Sewer and Drain Adapter (414336BC)
- Zoro Select Fittings