Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert, 3/4 in x 1/2 in Pipe Size
Mfr # 1429-101
Zoro # G5316403
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 280 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1429-101
- Zoro # G5316403
- UPC # 25528723361
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Fitting Length | 3.31" |
Fitting Length | 3.31 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in x 1/2 in |
Barb Size | 3/4" x 1/2" |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 5/8 in |
Pipe Size | 3/4 in |
Description
Reducing Coupling, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. x 1/2 In. Barb Size, 1/2 in, Male, Insert, 5/8 in, Includes Seal No, 3 1/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- GRUVLOK Butterfly Valve (7005502708)
- LDR INDUSTRIES 310 SE90-38 ELBOW 3/8 BLACK 90DEG STREET (501550)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (802-005)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (838-131)
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size (P441-060)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (406007BC)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size (858-002)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (829-585)
- Zoro Select PVC Pipe Fittings