Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size
Mfr # 1429-168
Zoro # G5359557
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 220 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1429-168
- Zoro # G5359557
- UPC # 25528723385
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 in |
Pipe Fitting Length | 3.48" |
Fitting Length | 3.48 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Pipe Size | 1 in |
Overall Length | 3 7/16 in |
Barb Size | 1-1/4" x 1" |
Description
Reducing Coupling, PVC, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. x 1 In. Barb Size, 1 in, Male, Insert, 1 1/16 in, Includes Seal No, 3 7/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- CULLIGAN Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (CP5BBS)
- VIEGA Reducer (25966)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1631)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- ZORO SELECT PVC Closet Bend, Hub, 4 in x 3 in Pipe Size (1WKT9)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SEWER 4""X3"" DWV (PVC001170800)
- Zoro Select Fittings