Shop All PVC Pipe Fittings
This Product is Discontinued
Zoro Select
PVC Coupling, Hub, 6 in Pipe Size (Discontinued)
Mfr # 40160
Zoro # G6092597
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class No Schedule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40160
- Zoro # G6092597
- UPC # 385610048476
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side A Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Description
Coupling, PVC, 6 in, Socket, 6 in, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.