Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Hub, 1/2 in Pipe Size
Mfr # 54105
Zoro # G8595587
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class No Schedule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54105
- Zoro # G8595587
- UPC # 385619410502
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Coupling, CPVC, 1/2 in, Socket, 1/2 in, Socket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, 1352294-CP (1352294-CP)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- STREAMLINE Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L (D 05050)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007BR)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (437248)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size (P300-040)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3 in Pipe Size (836-030)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- THRIFCO PLUMBING 2 1/2 Quick Repair Coupling (6622026)
- Zoro Select PVC Pipe Fittings