Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Hub, 1-1/2 in Pipe Size
Mfr # 1WKH2
Zoro # G2155291
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKH2
- Zoro # G2155291
- UPC # 012871059339
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Overall Length | 1 9/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Pipe Size | 1 1/2 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 1 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-2006 NL PEX BALL VALV (101-574NL)
- ROHL Wire Sink Grid For Um2318 Kitchen Sink (WSGUM2318WH)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Red (PE14DR)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- ZORO SELECT PVC Coupling, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (829-020)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1-1/2 in Pipe Size (1WKU2)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 2 in Pipe Size (1WJY4)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- ZORO SELECT PVC Coupling, Insert, 2 in Pipe Size (1429-020)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- Zoro Select Fittings