Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, FNPT x FNPT, 4 in Pipe Size
Mfr # 830-040
Zoro # G0758064
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 830-040
- Zoro # G0758064
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Overall Length | 3 3/4 in |
Fitting Side A Outside Diameter | 5 1/4 in |
For Pipe Outside Diameter | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Outside Diameter | 5 1/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
Coupling, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, NPT, 5 1/4 in, 8, 4 in, Female, NPT, 5 1/4 in, 8, Includes Seal No, For Pipe Outside Diameter 4 in, 3 3/4 in Overall Length, 160 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 5 in Pipe Size (406050)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZORO SELECT PVC Coupling, Insert, 2 in Pipe Size (1429-020)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (838-211)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size (858-005)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- Zoro Select Fittings