Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size
Mfr # 430007
Zoro # G5276537
original price:
$0.90
12% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 430007
- Zoro # G5276537
- UPC # 25528718428
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 1.5 in |
Pipe Fitting Length | 1-1/2" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Thread Size A | 14 |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 1 1/2 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 5/16 in, 14, 3/4 in, Female, NPT, 1 5/16 in, 14, Includes Seal No, 1 1/2 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-TT)
- ANVIL 1-1/4" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331804)
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100068)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 3 in Pipe Size (839-422)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 3 in Pipe Size (1WKJ7)
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size (413015)
- ZORO SELECT PVC Coupling, Hub, 8 in Pipe Size (06145)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (801-080)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 3"" (0321AA)
- Zoro Select Fittings