Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, FNPT x FNPT, 2-1/2 in Pipe Size
Mfr # 830-025
Zoro # G2452371
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 830-025
- Zoro # G2452371
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Outside Diameter | 3 11/16 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
For Pipe Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Pipe Size | 2 1/2 in |
Overall Length | 3 5/16 in |
Fitting Side A Outside Diameter | 3 11/16 in |
Description
Coupling, PVC, Schedule 80, For Pipe Schedule 80, 2 1/2 in, Female, NPT, 3 11/16 in, 8, 2 1/2 in, Female, NPT, 3 11/16 in, 8, Includes Seal No, For Pipe Outside Diameter 2 1/2 in, 3 5/16 in Overall Length, 210 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2-1/2" Aluminum Part D (3E25DAL)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- JONES STEPHENS Top Grate, Three Quarter, PVC, 3/4" Thick (S59011)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size (850-025)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (806-080)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/4 in Pipe Size (1449-012)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (839-073)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- Zoro Select Fittings