Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size
Mfr # 430131
Zoro # G5277772
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 430131
- Zoro # G5277772
- UPC # 25528712853
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Fitting Length | 1.79" |
Fitting Length | 1.79 in |
Fitting Thread Size B | 14 |
Pipe Size | 1 in |
Fitting Thread Size A | 11 1/2 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 9/16 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 in x 3/4 in |
Overall Length | 1 5/8 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, NPT, 1 9/16 in, 11 1/2, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 1 5/8 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Body Spray (TS1320)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- MODINE 5H75002-2 Flame Rollout Switch (5H75002-2)
- KOHLER Awaken 60" Ribbon Hose (45982-CP)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (437131BC)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (838-248)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 in Pipe Size (438289)
- B & K BK Products Schedule 80 3/4 in. MIP X 3/4 in. D MIP PVC 2 in. Nipple (404-020)
- Zoro Select PVC Pipe Fittings