Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Compression, 3/4 in Pipe Size
Mfr # 160-104
Zoro # G1993862
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Compression
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 160-104
- Zoro # G1993862
- UPC # 032888601048
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Hex Size | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 4 5/16 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Compression Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Compression, 2 1/16 in, 3/4 in, Female, Compression, 2 1/16 in, Includes Seal No, 4 5/16 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 113 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Touch Cntl Sspry Serv Kit Mebr (144474BRB)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/8" In-Out 3/4" Exhaust NPT (Y1523C3002)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size (836-040)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size (1436-020)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- CHARLOTTE PIPE AND FOUNDRY TRAP P W/UNION PVC 2"" (PVC00708P1000)
- Zoro Select PVC Pipe Fittings