Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Compression, 2-1/2" Pipe Size
Mfr # 160-109
Zoro # G2560083
original price:
$29.72
32% off
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Compression
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 160-109
- Zoro # G2560083
- UPC # 032888601093
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Hex Size | 4 3/8 in |
Fitting Side B Outside Diameter | 4 3/8 in |
Overall Length | 7 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Outside Diameter | 4 3/8 in |
Description
Compression Coupling, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Compression, 4 3/8 in, 2 1/2 in, Female, Compression, 4 3/8 in, Includes Seal No, 7 1/2 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 113 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 40 (0330025404)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 5 ft. Bury Y1 Freezeless Yard Hydrant (Y1-5)
- LEGEND VALVE 7 PORT SS MANIFOLD /W PURGE (8330P-10-7)
- ZORO SELECT Water Heater Element (TG1203 430369)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (457020)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 3 in Pipe Size (06366)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (439167)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in Pipe Size (1WJX5)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/2 in x 1 in Pipe Size (407211)
- Zoro Select Fittings