Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Compression, 1/2" Pipe Size
Mfr # 160-103
Zoro # G1504404
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Compression
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-103
- Zoro # G1504404
- UPC # 032888601031
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 1 3/4 in |
Hex Size | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Overall Length | 4 5/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Compression Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Compression, 1 3/4 in, 1/2 in, Female, Compression, 1 3/4 in, Includes Seal No, 4 5/16 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 113 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X50)
- APG 6" Aluminum Part A (360AAL)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- ZORO SELECT PVC Coupling, Compression, 2 in Pipe Size (160-108)
- ZORO SELECT PVC Socket Cap, Hub, 3 in Pipe Size (1WKK8)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (429131)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 3/4 in Pipe Size (1429167)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (437131BC)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- Zoro Select PVC Pipe Fittings