Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Compression, 1" Pipe Size
Mfr # 160-105
Zoro # G1911612
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Compression
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-105
- Zoro # G1911612
- UPC # 032888601055
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 4 11/16 in |
Pipe Size | 1 in |
Hex Size | 2 7/16 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Outside Diameter | 2 7/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 7/16 in |
Description
Compression Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Compression, 2 7/16 in, 1 in, Female, Compression, 2 7/16 in, Includes Seal No, 4 11/16 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 113 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- DOMINION COMMERCIAL FAUCETS Spray Spring Hose w/Heavy Duty Body, 1/2" (77-9011PR)
- ZORO SELECT 1-1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (567-000P60)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size (1420010)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size (412005)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZORO SELECT PVC Coupling, Insert, 2 in Pipe Size (1429-020)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- PINPOINT Charlotte Pipe & Foundry PVC023021000 1 in. PVC 90 deg Elbow (PI148298)
- Zoro Select PVC Pipe Fittings