Shop All Wire Mesh Screens
This Product is Discontinued
Zoro Select
PVC Coated Mesh, 8 in W, 1,200 in L, 0.041 in Wire Dia, Black (Discontinued)
Mfr # 12002E041-8x100
Zoro # G1684055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mesh Size 1/2 x 1/2
- Width 8 in
- Length 1,200 in
- Wire Dia. 0.041 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12002E041-8x100
- Zoro # G1684055
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/2 x 1/2 |
Width | 8 in |
Length | 1,200 in |
Wire Dia. | 0.041 in |
Opening Size | 1.959 in |
Overall Length | 100 ft |
Overall Width | 8 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 96 % |
Coating | PVC |
Mesh Type | Welded |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 8 ft, Wire Diameter 0.041 in, Mesh Type Welded, Open Area 96 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.959 in, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.