Shop All Wire Mesh Screens
This Product is Discontinued
Zoro Select
PVC Coated Mesh, 5 ft W, 1,200 in L, 0.105 in Wire Dia, Black (Discontinued)
Mfr # 12100ME105-60x1200
Zoro # G2185745
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mesh Size 1 x 1
- Width 5 ft
- Length 1,200 in
- Wire Dia. 0.105 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12100ME105-60x1200
- Zoro # G2185745
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 x 1 |
Width | 5 ft |
Length | 1,200 in |
Wire Dia. | 0.105 in |
Opening Size | 0.895 in |
Overall Width | 5 ft |
Overall Length | 100 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 80 % |
Material Grade | Not Rated |
Mesh Type | Welded |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 5 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.895 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.