Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Light Gray
Mfr # 12100ME105G-48x96
Zoro # G1979089
product price: $162.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$162.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Mesh Size 1 x 1
- Width 4 ft
- Length 96 in
- Wire Dia. 0.105 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12100ME105G-48x96
- Zoro # G1979089
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 x 1 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.105 in |
Opening Size | 0.895 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Material | Carbon Steel |
Open Area | 80 % |
Coating | PVC |
Mesh Type | Welded |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.895 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- RANDALL 1In. X 1/16In. ANGLE (8 FT MF-648)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 36" L x 12" W x 3/4" Thick (PS-UHMW-GF-38)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS8478-M)
- Zoro Select Wire Mesh Screens