Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Light Gray
Mfr # 12002E063G-48x96
Zoro # G1978958
original price:
$196.58
13% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$169.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1/2
- Width 4 ft
- Length 96 in
- Wire Dia. 0.063 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12002E063G-48x96
- Zoro # G1978958
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/2 x 1/2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.063 in |
Opening Size | 1.937 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Material | Carbon Steel |
Open Area | 94 % |
Coating | PVC |
Mesh Type | Welded |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 94 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.937 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 3 Ft (2EYZ8)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- STANLEY Rod Smooth Pln Stl 1X36In (N301-234)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- HASTINGS HOME Hastings Home 38-Inch Wide Magnetic Screen Door (949636MHH)
- Zoro Select Wire Mesh Screens