Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 4 ft W, 1,200 in L, 0.105 in Wire Dia, Black
Mfr # 12100ME105-48x1200
Zoro # G2184808
product price: $1,077.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Mesh Size 1 x 1
- Width 4 ft
- Length 1,200 in
- Wire Dia. 0.105 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12100ME105-48x1200
- Zoro # G2184808
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 x 1 |
Width | 4 ft |
Length | 1,200 in |
Wire Dia. | 0.105 in |
Opening Size | 0.895 in |
Overall Width | 4 ft |
Overall Length | 100 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 80 % |
Material Grade | Not Rated |
Mesh Type | Welded |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.895 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-250)
- ZORO SELECT Bar Stock, Al, 6061, 2 1/2 x 5 In, 1 Ft (1ZDB7)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft (2EYW1)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (45r1.25-36)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12200ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ADFORS Aluminum Black, 48" x 100FT (FCS9195-M)
- Zoro Select Wire Mesh Screens