Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 4 ft W, 1,200 in L, 0.08 in Wire Dia, Black
Mfr # 12100ME080-48x1200
Zoro # G2190609
product price: $661.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Mesh Size 1 x 1
- Width 4 ft
- Length 1,200 in
- Wire Dia. 0.08 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12100ME080-48x1200
- Zoro # G2190609
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 x 1 |
Width | 4 ft |
Length | 1,200 in |
Wire Dia. | 0.08 in |
Opening Size | 0.92 in |
Overall Length | 100 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 85 % |
Material Grade | Not Rated |
Mesh Type | Welded |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.08 in, Mesh Type Welded, Open Area 85 Percent, Mesh Size 1 x 1, Opening Size 0.92 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx48 In L (61P.125X12-48)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10460_36_0)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A (BULK-RS-E80MIL-20)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.012 in Wire Dia (3DNT9)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Black (12002E063-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12200ME105Y-48X96)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004107)
- Zoro Select Wire Mesh Screens