Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 4 ft W, 1,200 in L, 0.063 in Wire Dia, Black
Mfr # 12R005E063-48x1200
Zoro # G2186348
product price: $648.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1
- Width 4 ft
- Length 1,200 in
- Wire Dia. 0.063 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12R005E063-48x1200
- Zoro # G2186348
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/2 x 1 |
Width | 4 ft |
Length | 1,200 in |
Wire Dia. | 0.063 in |
Opening Size | 1.347 in |
Overall Width | 4 ft |
Overall Length | 100 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 91 % |
Mesh Type | Welded |
Coating | PVC |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 91 Percent, Mesh Size 1/2 x 1, Opening Size 1.347 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873040)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 in Dia. (DCFD2R2-12)
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Gray (FCS8741-M)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- PHIFER Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000730)
- Zoro Select Wire Mesh Screens