Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 2 ft W, 1,200 in L, 0.063 in Wire Dia, Black
Mfr # 12002E063-24x1200
Zoro # G2188886
product price: $539.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1/2
- Width 2 ft
- Length 1,200 in
- Wire Dia. 0.063 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12002E063-24x1200
- Zoro # G2188886
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/2 x 1/2 |
Width | 2 ft |
Length | 1,200 in |
Wire Dia. | 0.063 in |
Opening Size | 1.937 in |
Overall Length | 100 ft |
Overall Width | 24 in |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 94 % |
Material Grade | Not Rated |
Coating | PVC |
Mesh Type | Welded |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 24 in, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 94 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.937 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-88)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 2 In, 1 Ft (61F1.5X2-12)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.012 in Wire Dia (3DNT9)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.007 in Wire Dia, Black (3039017)
- Zoro Select Wire Mesh Screens