Shop All PVC Pipe Fittings
Zoro Select
PVC Cleanout Plug, MNPT, 6 in Pipe Size
Mfr # 1WKW5
Zoro # G0565223
original price:
$27.29
39% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Cleanout Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKW5
- Zoro # G0565223
- UPC # 012871061462
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Outside Diameter | 6 5/8 in |
Pipe Size | 6 in |
Overall Length | 2 in |
Fitting Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Description
Cleanout Plug, 6 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule 40, 6 5/8 in Outside Diameter, 2 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- SEYMOUR MIDWEST Drain Cleaner, 5" Blade (21505)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ38)
- BEMIS Rnd Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Round (7B500EC 346)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 2 in Pipe Size (1WKC3)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 3/4 in Pipe Size (1407131)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (406060)
- ZORO SELECT Cap, 10 in, Schedule 40, Socket, White (447100)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size (839-420)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC 3X3X2"" HXHXH (PVC004011400)
- Zoro Select Fittings