Shop All PVC Pipe Fittings
Zoro Select
PVC Cleanout Plug, MNPT, 4 in Pipe Size
Mfr # 1WKH9
Zoro # G3233657
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Cleanout Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKH9
- Zoro # G3233657
- UPC # 012871059421
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Pipe Size | 4 in |
Pipe Size | 4 in |
Overall Length | 1 7/8 in |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 1/2 in |
Description
Cleanout Plug, 4 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule 40, 4 1/2 in Outside Diameter, 1 7/8 in Overall Length, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style 1 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- ELKAY Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece (LK18)
- ELKAY Elkay Kit-61313C Reg-Brass Retan Nut (98733C)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (401211)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size (437528)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 3 in Pipe Size (436253)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (438339)
- LASCO Pressure Cap Pvc Fip 1 Inch (448010BC)
- Zoro Select PVC Pipe Fittings