Shop All PVC Pipe Fittings
Zoro Select
PVC Cleanout Body, Spigot x FNPT, 6 in Pipe Size
Mfr # P105-060
Zoro # G8042055
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Cleanout Body
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P105-060
- Zoro # G8042055
- UPC # 54211954669
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Description
Cleanout Adapter, PVC, Schedule DWV, 6 in, Male, Spigot, 6 in, Female, NPT, Includes Seal No, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1-1/2 Lead Free Brass Union, FNPT, 125 PSI, Import (XNL187-24)
- KOHLER Wellworth Elongated Bowl (4198-0)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- RHEEM Sp14270M Gas Control (SP14270M)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (406040)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1 in Pipe Size (H406010LS)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (801-030)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ZORO SELECT PVC Flange, Spigot, 1/2 in Pipe Size (856-005)
- Zoro Select Fittings